Zoro Homepage

Rod Lock Beam C-Clamp, 2.4"L, Cast Iron

  • Mfr # CRLB50EG

  • Zoro # G308563532


product price: $14.19
/ea

Key Features

Load Capacity
1,100 lb
Material
Electro-Galvanized Cast Iron
Clamp Material
Cast Iron
For Suspending
Threaded Rod
Clamp Material Finish
Electro-Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRLB50EG
Zoro #
G308563532
UPC #
-
Country of Origin
China

Dimensions

Clamp Width
1.3 in
Clamp Height
2.1 in
For Minimum Beam Thickness
3/8 in
For Threaded Rod Size
1/2 in
Clamp Length
2.4 in
For Maximum Beam Thickness
3/4 in

Details

Item
Rod Lock Beam Clamp
Load Capacity
1,100 lb
Material
Electro-Galvanized Cast Iron
Clamp Material
Cast Iron
For Suspending
Threaded Rod
Clamp Material Finish
Electro-Galvanized
Includes Locknut
Yes
Includes Threaded Rod
Yes
Suspension Hardware
Threaded Rod
For Beam Shape/Type
H-Beam
Beam Mount Location
Bottom
Beam Clamp Type
C-Clamp
Features
Prefabricated Assemblies, Works with Slightly Damaged Threads and Minor Burrs on the Threaded Rod
Bolt Material
Cast Iron
Standards
ANSI/MSS-SP-58, Type 19, ANSI/MSS-SP-58, Type 23, cUL, WW-H-171, Type 23, FM Approved, UL Listed

Description

Rod Lock Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 2.4 in, Clamp Material Cast Iron, Clamp Material Finish Electro-Galvanized, Clamp Width 1.3 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Load Capacity 1,100 lb, For Maximum Beam Thickness 3/4 in, Includes Threaded Rod Yes, Standards ANSI/MSS-SP-58, Type 19, ANSI/MSS-SP-58, Type 23, cUL, WW-H-171, Type 23, FM Approved, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.