Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Channel Strut, Steel, Galvanized, Silver

  • Mfr # PSF6C

  • Zoro # G2034477


product price: $33.19
/ea
Sold in multiples of 20 for $663.80

Key Features

Material
Steel
Color
Silver
Length
8 in
Overall Width
6 in
Overall Height
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF6C
Zoro #
G2034477
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Overall Width
6 in
Overall Height
4-3/4 in
Overall Length
8 in
Size
6" x 4.8"

Details

Item
Single Channel Strut
Material
Steel
Color
Silver
Load Capacity
300 lb
Finish
Galvanized

Description

Fixed Strut Pyramids, Overall Length 8 in, Overall Height 4 3/4 in, Overall Width 6 in, Steel, Load Capacity 300 lb, Silver, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.