Zoro Homepage

Square Channel Washer, 5/16 In, Steel

  • Mfr # F130000EG

  • Zoro # G2996856


product price: $1.39
/ea

Key Features

Color
Gray
Finish
Galvanized
Conduit Size
3/8 in
Material
Steel
Thread Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F130000EG
Zoro #
G2996856
UPC #
00782856345237
Country of Origin
United States

Dimensions

Conduit Size
3/8 in
Thread Size
5/16"
Height (In.)
1 5/8 in
Bolt Size (In.)
5/16
Length
1 5/8 in
Width
1 5/8 in
Thickness
1/4 in
Overall Height
1 5/8 in
Bolt Size
5/16 in
Thickness (T)
6-6.00
Hole Size (HS)
9.5-9.50
Rod Size (RS)
0.31

Details

Item
Square Channel Washer
Color
Gray
Finish
Galvanized
Material
Steel
Metal Detectable
Yes
Description/Special Features
For Strut Channel
Conduit Type
Strut
For Use With
nVent CADDY Eristrut channels
Number of Pieces
100

Description

Square Channel Washer, Steel, Overall Height 1 5/8 in, Length 1 5/8 in, Width 1 5/8 in, Thickness 1/4 in, Finish Galvanized, Thread Size 5/16 In., Gray, Bolt Size 5/16 in, Conduit Type Strut, Conduit Size 3/8 in, For Use With nVent CADDY Eristrut channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.