Zoro Homepage

Strut Nut, 200 To 800 lb Max Load

  • Mfr # SLICK250

  • Zoro # G3283235


product price: $2.99
/ea

Key Features

Color
Gray
Finish
Corrosion Resistant Coated
Conduit Size
1/4 in
Material
Polyamide, Steel
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLICK250
Zoro #
G3283235
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/4 in
Thread Size
1/4"-20
Height (In.)
7/8 in
Thread Size (In.)
1/4-20
Width (In.)
1 1/8 in
Width
1 1/8 in
Bolt Size
1/4 in
Overall Height
7/8 in
Height (H)
17-17.00
Hole Size (HS)
0.25-0.25

Details

Item
Strut Nut
Color
Gray
Finish
Corrosion Resistant Coated
Material
Polyamide, Steel
Metal Detectable
Yes
Max. Load (Lb.)
200 for Vertical Channel, 800 for Horizontal Channel
Description/Special Features
For Attachment Of Threaded Rod And Hardware To Standard Strut Channel
Conduit Type
Strut
For Use With
Strut Channels
Load Capacity
400 lb
Number of Pieces
100
Torque (TQ)
5-5.00
Static Load 1 (F1)
1800
Hole Type
Threaded
Static Load 3 (F3)
1100
Static Load 2 (F2)
450

Description

Strut Nut, Polyamide, Steel, Overall Height 7/8 in, Width 1 1/8 in, Finish Corrosion Resistant Coated, Thread Size 1/4 In.-20, Gray, Bolt Size 1/4 in, Conduit Type Strut, Conduit Size 1/4 in, For Use With Strut Channels, Load Capacity 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.