Zoro Homepage

Strut Nut, 550 To 1250 lb Max Load

  • Mfr # SLICK500

  • Zoro # G3390317


product price: $2.89
/ea

Key Features

Color
Gray
Finish
Corrosion Resistant Coated
Conduit Size
1/2 in
Material
Polyamide, Steel
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLICK500
Zoro #
G3390317
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/2 in
Thread Size
1/2"-13
Height (In.)
7/8 in
Width (In.)
1 1/8 in
Thread Size (In.)
1/2-13
Width
1 1/8 in
Bolt Size
1/2 in
Overall Height
7/8 in
Hole Size (HS)
0.5-0.50
Height (H)
17.5-17.50

Description

Strut Nut, Polyamide, Steel, Overall Height 7/8 in, Width 1 1/8 in, Finish Corrosion Resistant Coated, Thread Size 1/2 In.-13, Gray, Bolt Size 1/2 in, Conduit Type Strut, Conduit Size 1/2 in, For Use With Strut Channels, Load Capacity 600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.