Zoro Homepage

Wiring Device Retainer, Steel, - Box Type

  • Mfr # RLC

  • Zoro # G3325296


product price: $3.69
/ea

Key Features

Material
Steel
Box Type
Junction
Color
Silver
For Use With
Drywall, Tile and Panel Walls
Standards
cUL Listed, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLC
Zoro #
G3325296
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.25 in
Length
107.95 mm
Width
58.42 mm
Overall Width
2.3 in

Details

Item
Wiring Device Retainer
Material
Steel
Box Type
Junction
Color
Silver
For Use With
Drywall, Tile and Panel Walls
Standards
cUL Listed, UL Listed
Sub-Category
Mounting Accessories
Function
Oversize Drywall Openings
Characteristics
Prevents Broken Cover Plates and Makes Floating Device Rigid and Level
Finish
Plain

Description

Wiring Device Retainer, Prevents Device From Being Pushed Back into Oversize Wall Openings, For Use With Drywall, Tile and Panel Walls, Prevents Broken Cover Plates and Makes Floating Device Rigid and Level, Color Silver, Material of Construction Steel, Standards UL, cUL For Positioning Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.