Zoro Homepage

Conduit Fitting 2", Steel, Pregalvanized, Red

  • Mfr # CAT32HPRD

  • Zoro # G715382955


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Trade Size
2"
Material
Steel
Finish
Pregalvanized
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT32HPRD
Zoro #
G715382955
UPC #
782856706274
Country of Origin
Netherlands

Dimensions

Trade Size
2"

Details

Item
Conduit Fitting
Material
Steel
Finish
Pregalvanized
Color
Red

Description

NVENT CADDY CAT HP J-HOOK, PG, PAINTED, RED, 2IN DIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.