Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Rod Connector, Hammer Lock, Copper

  • Mfr # EHL58C1K

  • Zoro # G2616774


product price: $23.89
/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Hammer
Type
Hammer Lock
Length
57.49 millimetre
Wire Size - Grounding
6 AWG Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHL58C1K
Zoro #
G2616774
UPC #
00782856468585
Country of Origin
United States

Dimensions

Length
57.49 millimetre
Wire Size - Grounding
6 AWG Solid
Conductor Size
6 Solid
Rod Dia.
5/8"
Grounding Wire Size
6 to 4 AWG SOL
For Rod Dia.
5/9 in
For Maximum Ground Conductor Wire Size
4 AWG SOL
For Minimum Ground Conductor Wire Size
6 AWG SOL
Height
22.23 millimetre
Width
22.23 millimetre
Ground Rod Diameter, Actual (Ø)
14.2-14.20
Ground Rod Diameter, Nominal
0.62-0.62
Ground Rod Diameter, Actual (Ø)
14.2-14.20

Details

Item
Grounding Connector
Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Hammer
Type
Hammer Lock
Material
Copper
Grounding Wires Connected To
5/8 in Rod
Standards
UL
Material - Grounding Connector
Copper
Number of Wires - Grounding
1
Description/Special Features
For Copper Rod
Material of Construction
Copper
For Use With
Copper Rod
Accessory Type
Ground Clamp
Color
Golden
Number of Conductors
1
Ground Rod Type
Copper-bonded
Clamp Material
Copper

Description

Grounding Connector, Grounding Wire Size 6 to 4 AWG SOL, Material Copper, Number of Wires - Grounding 1, For Maximum Ground Conductor Wire Size 4 AWG SOL, For Minimum Ground Conductor Wire Size 6 AWG SOL, For Use With Copper Rod, Grounding Wires Connected To 5/8 in Rod, Standards UL, Type - Grounding Connector Hammer, Accessory Type Ground Clamp, For Rod Dia. 5/9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.