Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Rod, Dia 5/8 In, 8 Ft. L

  • Mfr # 815880

  • Zoro # G3123872


product price: $39.49
/ea

Key Features

Diameter
5/8 in
Length
8 ft
Material
Galvanized Steel
Standards
ANSI/NEMA GR1, ASTM A123
Features
15-yr Service Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815880
Zoro #
G3123872
UPC #
00782856306481
Country of Origin
United States

Dimensions

Diameter
5/8 in
Length
8 ft
Length (Straight Wireway)
8 ft
Overall Width
5/8 in
Overall Length
8 ft
Width
16.04 millimetre
Height
16.04 millimetre
Length (L) (foot)
8-8.00
Ground Rod Diameter, Actual (Ø)
16-16.00
Ground Rod Diameter, Nominal
0.62-0.62
Length (L)
2.44-2.44
Ground Rod Diameter, Actual (Ø)
16-16.00

Details

Item
Pointed End Ground Rod
Material
Galvanized Steel
Standards
ANSI/NEMA GR1, ASTM A123
Features
15-yr Service Life
Description/Special Features
15-yr. Service Life
Pointed
Yes
Weight
8.5 lb
Finish
Hot-Dip Galvanized
Tensile Strength (megapascal)
552
Tensile Strength
80000

Description

5/8 in, Features 15-yr Service Life, Item Pointed End Ground Rod, Material Galvanized Steel, Overall Length 8 ft, Standards ANSI/NEMA GR1, ASTM A123, Weight 8.5 lb, Overall Width 5/8 in, Pointed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.