Shop NVENT ERICO
See all product information
Create Account
Hanging Box Kit
Mfr # 512A
Zoro # G222761205
product price:Â
$
21.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Adjustable Height, Not to Exceed 20 lbs Without an Independent Support Wire Attached to the nVent CADDY Box Clip, Snaps Easily onto T-Grid, T-Grid Span of 24 in
Includes
Box Mounting Clip, Screw
Overall Height
8 in
Finish
nVent CADDY Armour, Pre-Galvanized
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 512A
- Zoro #
- G222761205
- UPC #
- 00782856677604
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 in
- Nominal Height
- 8 in
Details
- Features
- Adjustable Height, Not to Exceed 20 lbs Without an Independent Support Wire Attached to the nVent CADDY Box Clip, Snaps Easily onto T-Grid, T-Grid Span of 24 in
- Includes
- Box Mounting Clip, Screw
- Finish
- nVent CADDY Armour, Pre-Galvanized
- Material
- Steel
- Item
- T-Grid Box Hanger
- For Use With
- Double Deep Boxes, Emergency Light Fixtures Above T-Grid, Speaker Cases
Description
T-Grid Box Hanger, Includes Box Mounting Clip, Screw, For Use With Double Deep Boxes, Emergency Light Fixtures Above T-Grid, Speaker Cases, nVent CADDY Armour, Pre-Galvanized Finish, Nominal Height 8 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.