Shop NVENT ERICO
See all product information
Create Account
Rooftop Support, Steel, Silver
- Mfr # PEKLD4
- Zoro # G222886557
product price:Â
$
810.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Base Depth
26 in
Shape
Pyramid
For Location
Outdoor
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEKLD4
- Zoro #
- G222886557
- UPC #
- 784805073567
- Country of Origin
- United States
- Color
- Silver
- Shape
- Pyramid
- For Location
- Outdoor
- Body Material
- Steel
- Item
- Rooftop Support
- Product Type
- Mini-Split Stand
- Pad Type
- (4) Anti-Vibration Isolation Washers
- Load Capacity
- 1,200 lb
- Wire Color
- Silver
Dimensions
- Base Depth
- 26 in
- Overall Height
- 18 in
- Base Width
- 41 3/8 in
Description
Rooftop Support,Steel,Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.