Surge Protection Device, 1 Phase, 120/240V, 2 Poles, 3 Wires

  • Mfr # SES320B120240SP

  • Zoro # G910191932


product price:  $1,746.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
1
Voltage
120/240V
Number of Poles
2
Number of Wires
3 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SES320B120240SP
Zoro #
G910191932
UPC #
-
Country of Origin
China

Dimensions

Length
6.89 in
Depth
2.99 in
Width
8.38 in
Chase Nipple Size
3/4 in

Details

Item
Surge Protection Device
Mounting Style
Panel
Phase
1
Voltage
120/240V
Number of Poles
2
Voltage Protection Rating
1200V (L-L), 600V (N-G), 700V (L-N), 800V (L-G)
Number of Wires
3 Wires
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
320 kA
Max. Surge Current per Phase
320 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Max. Continuing Operating Voltage
180/360V
Enclosure NEMA Rating
NEMA 4X
Enclosure Material
Polycarbonate
Standards
ANSI/IEEE C62.41.1-2002 Cat A, Cat B, Cat C, ANSI/IEEE C62.41.2-2002 Cat A, Cat B, Cat C, ANSI/IEEE C62.45-2002 Cat A, Cat B, Cat C, CSA C22.2 No. 269.1, UL 1449 Edition 5
UL SPD Type
Type 1; Type 2
Max. Operating Temp.
185 Degrees F
System Connection
Parallel
Min. Operating Temp.
-40 Degrees F
Status Indicator
Audible Alarm, LED Light
Basic Material
Nonmetallic
Amps
320 kA
Wire Gauge
#10
Modular
No
Includes
1 green LED per line

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Amps 320 kA, Depth 2.99 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.