Surge Protection Device, 1 Phase, 120/240V, 3 Poles, 3 Wires + Ground

  • Mfr # TDX200C120/240

  • Zoro # G4373311


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chase Nipple/Panel
Phase
1
Voltage
120/240V
Number of Poles
3
Voltage Protection Rating
1000V (L-L), 600V (L-G, L-N, N-G)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDX200C120/240
Zoro #
G4373311
UPC #
-
Country of Origin
China

Dimensions

Length
11 in
Depth
3.07 in
Width
3.31 in
Chase Nipple Size
3/4 in
Lead Length
762
Lead Size
5.26-5.26
Ground Lead Length
914

Details

Item
Surge Protection Device
Mounting Style
Chase Nipple/Panel
Phase
1
Voltage
120/240V
Number of Poles
3
Voltage Protection Rating
1000V (L-L), 600V (L-G, L-N, N-G)
Number of Wires
3 Wires + Ground
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
200 kA
Max. Surge Current per Phase
200 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
170/276V AC
Enclosure NEMA Rating
NEMA 4
IP Rating
IP65
Enclosure Material
Metal
Wire Gauge
10 AWG
Includes
Voltage Free Contact
Lightning Impulse Current
25 kA
Standards
ANSI/IEEE, C-Tick, CE, IEC 61643-1, UL 1449 Edition 3 Type 1/2
Modular / Nonmodular
Modular
Color
Gray
Min. Operating Temp.
-40 Degrees F
Amps
200 kA
Max. Operating Temp.
176 Degrees F
System Connection
Parallel
UL SPD Type
Type 1/2
Basic Material
Metallic
Mounting
3/4€ straight nipple
Includes Surge Counter
No
Status Indicator
LED Light
Voltage Protection Rating (VPR), L-N
800 V @ 3 kA
Status Indication
LED
Temperature
-120
Frequency
50-60.00
Max Continuous Operating Voltage (Uc)
170/276 VAC
Nominal Discharge Current (In), UL
20
Stand-off Voltage
240/480 V
Remote Contacts
Yes
Max Discharge Current (Imax), Per Phase
200
Nominal Discharge Current (In), IEC
40
Certification Details
UL® 1449 Edition 5 Type 1/2, 20 kA Mode
Impulse Current (Iimp), Per Mode
25
Complies With
ANSI®/IEEE® C62.41.2-2002 Cat A, Cat B, Cat C
Technology
Over-current fusing

Description

Surge Protection Device, Metallic, Chase Nipple Size 3/4 in, Gray, Amps 200 kA, Depth 3.07 in, Enclosure Material Metal, Enclosure NEMA Rating 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.