Surge Protection Device, 3 Phase, 277/480V, 3 Poles, 4 Wires

  • Mfr # SES360DB480Y

  • Zoro # G510190557


product price: $5,441.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Flange
Phase
3
Voltage
277/480V
Number of Poles
3
Number of Wires
4 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SES360DB480Y
Zoro #
G510190557
UPC #
-
Country of Origin
China

Dimensions

Length
16.79 in
Depth
13.19 in
Width
7.23 in

Details

Item
Surge Protection Device
Mounting Style
Flange
Phase
3
Voltage
277/480V
Number of Poles
3
Voltage Protection Rating
1000V (L-L), 800V (L-G), 800V (L-N), 800V (N-G)
Number of Wires
4 Wires
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
360 kA
Max. Surge Current per Phase
360 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Max. Continuing Operating Voltage
320/700V
Enclosure NEMA Rating
NEMA 4
Enclosure Material
Metal
Standards
CSA C22.2 No. 269.1/269.2, cUL VZCA7.E325047
Status Indicator
Audible Alarm, LED Light
Min. Operating Temp.
-31 Degrees F
Amps
360 kA
Max. Operating Temp.
167 Degrees F
Basic Material
Metallic
UL SPD Type
Type 1; Type 2
System Connection
Parallel
Wire Gauge
#10 - #4
Includes
Surge and TOV Counters

Description

Surge Protection Device, Metallic, Amps 360 kA, Depth 13.19 in, Enclosure Material Metal, Enclosure NEMA Rating 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.