Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 3 Phase, 277/480V, 4 Poles, 4 Wires + Ground

  • Mfr # TDX200C277/480

  • Zoro # G4373327


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chase Nipple/Panel
Phase
3
Voltage
277/480V
Number of Poles
4
Voltage Protection Rating
1000V (L-N), 1200V (L-G, N-G), 1800V (L-L)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDX200C277/480
Zoro #
G4373327
UPC #
-
Country of Origin
China

Dimensions

Length
11 in
Depth
3.07 in
Width
3.31 in
Chase Nipple Size
3/4 in
Ground Lead Length
914
Lead Length
762
Lead Size
5.26-5.26

Details

Item
Surge Protection Device
Mounting Style
Chase Nipple/Panel
Phase
3
Voltage
277/480V
Number of Poles
4
Voltage Protection Rating
1000V (L-N), 1200V (L-G, N-G), 1800V (L-L)
Number of Wires
4 Wires + Ground
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
200 kA
Max. Surge Current per Phase
200 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
320/550V AC
Enclosure NEMA Rating
NEMA 4
IP Rating
IP65
Enclosure Material
Metal
Wire Gauge
10 AWG
Includes
Voltage Free Contact
Lightning Impulse Current
25 kA
Standards
ANSI/IEEE, C-Tick, CE, IEC 61643-1, UL 1449 Edition 3 Type 1/2
Modular / Nonmodular
Modular
UL SPD Type
Type 1/2
Amps
200 kA
Max. Operating Temp.
176 Degrees F
Min. Operating Temp.
-40 Degrees F
Color
Gray
System Connection
Parallel
Basic Material
Metallic
Mounting
3/4€ straight nipple
Status Indicator
LED Light
Includes Surge Counter
No
Stand-off Voltage
480/831 V
Nominal Discharge Current (In), UL
20
Frequency
50-60.00
Voltage Protection Rating (VPR), L-N
1200 V @ 3 kA
Impulse Current (Iimp), Per Mode
25
Status Indication
LED
Technology
Over-current fusing
Nominal Discharge Current (In), IEC
40
Temperature
-120
Remote Contacts
Yes
Max Discharge Current (Imax), Per Phase
200
Complies With
ANSI®/IEEE® C62.41.2-2002 Cat A, Cat B, Cat C
Max Continuous Operating Voltage (Uc)
320/550 VAC
Certification Details
UL® 1449 Edition 5 Type 1/2, 20 kA Mode

Description

Surge Protection Device, Metallic, Chase Nipple Size 3/4 in, Gray, Amps 200 kA, Depth 3.07 in, Enclosure Material Metal, Enclosure NEMA Rating 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.