Zoro Homepage

Surge Protection Device, 3 Phase, 480V, 3 Poles, 3 Wires

  • Mfr # SES160B480D

  • Zoro # G910191970


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
3
Voltage
480V
Number of Poles
3
Number of Wires
3 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SES160B480D
Zoro #
G910191970
UPC #
-
Country of Origin
China

Dimensions

Length
4.2 in
Depth
2.93 in
Width
3 1/4 in
Chase Nipple Size
3/4 in

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Amps 160 kA, Depth 2.93 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.