Shop NVENT
See all product information
Create Account
Ground Rods and Grounding Systems
- Mfr # VSC2QV3C
- Zoro # G122984094
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Series
VS
Conductor Size
4/0 AWG Stranded
Standards
UL (Canada and US)
Material
Steel
Type
45 Deg Vertical Down Cable on Vertical Pipe Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSC2QV3C
- Zoro #
- G122984094
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Conductor Size
- 4/0 AWG Stranded
Details
- Series
- VS
- Standards
- UL (Canada and US)
- Material
- Steel
- Type
- 45 Deg Vertical Down Cable on Vertical Pipe Surface
Description
4/0 AWG Concentric, Graphite Mold, L160, B160V Handle ClA, 45D Vertical Down Cable on Vertical Flat Surface, Cable to Steel Mold
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.