1/4 Turn Latch Electrical Enclosures, 10 in H, 4-3/4 in D, 8 in W, 12, 13, Steel

  • Mfr # A1008CHFTC

  • Zoro # G7538151


product price:  $181.39
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4-3/4 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1008CHFTC
Zoro #
G7538151
UPC #
783510282639
Country of Origin
Mexico

Dimensions

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4-3/4 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Interior Panel
32FR67
Metal Gauge
14/16 ga
IP Rating
IP65
Standards
CSA, File No 42184, Type 12, 13, cUL Listed Per CSA C22.2 No 94, File No E27567, File No E61997, IEC 60529, NEMA/EEMAC Type 12, 13, UL 50, 50E Listed, UL 508A Listed
Features
Weld Nuts for Mounting Panel and Terminals
Series
A51
Enclosure Cover Features
Plated Latches
Gasket
Neoprene
Weight
7.75
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A10P8, A10P8G
Environment - MERCH
Dust Tight
Gasket Material
Neoprene

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Powder Coated, Color Gray, Depth 4.75 in, Enclosure Cover Features Plated Latches, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 10 in, Interior Panel 32FR67, IP Rating IP65, Metal Gauge 14/16 ga, Wall Mounting, Series A51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.