1/4 Turn Latch Electrical Enclosures, 11.81 in H, 5.91 in D, 10 in W, 12, 4, 4X
Mfr # LHC302515SS
Zoro # G8752046
product price:Â $1,061.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10 in
Nominal Height
11.81 in
Nominal Depth
5.91 in
NEMA Enclosure Rating
12, 4, 4X
Enclosure Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHC302515SS
Zoro #
G8752046
UPC #
783510618407
Country of Origin
Mexico
Dimensions
Nominal Width
10 in
Nominal Height
11.81 in
Nominal Depth
5.91 in
Body Material Thickness
14 ga
Description
Enclosure NEMA Rating 12, 4, 4X, Material of Enclosure 304 Stainless Steel, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Brushed, Color Silver, Depth 5.91 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 11.81 in, Includes Grounding Hardware, Panel Mounting Screws, Sealing Washer, Interior Panel 32FE93, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A54S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.