1/4 Turn Latch Electrical Enclosures, 13.78 in H, 7.87 in D, 12 in W, 12, 4, 4X

  • Mfr # LHC353020SS

  • Zoro # G2804910


product price:  $1,213.47
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
13.78 in
Nominal Depth
7.87 in
NEMA Enclosure Rating
12, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHC353020SS
Zoro #
G2804910
UPC #
783510618506
Country of Origin
Mexico

Dimensions

Nominal Width
12 in
Nominal Height
13.78 in
Nominal Depth
7.87 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Metal Gauge
14/16 ga
Standards
CSA File No. 42186: Type 4, 4X, 12, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 4, 4X, 12, UL 508A Listed
Includes
Grounding Hardware, Panel Mounting Screws, Sealing Washer
Series
A54S
IP Rating
IP66
Interior Panel
32FE94
Gasket
Polyurethane
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Features
4X Watertight, corrosion-resistant
Weight
16
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Foam-In-Place
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
LP3530G

Description

Enclosure NEMA Rating 12, 4, 4X, Material of Enclosure 304 Stainless Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Brushed, Color Silver, Depth 7.87 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 13.78 in, Includes Grounding Hardware, Panel Mounting Screws, Sealing Washer, Interior Panel 32FE94, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A54S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products