1/4 Turn Latch Electrical Enclosures, 15-3/4 in H, 7.87 in D, 19.68 in W, NEMA 4X

  • Mfr # S405020SS

  • Zoro # G6779475


product price:  $2,251.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
19.68 in
Nominal Height
15-3/4 in
Nominal Depth
7.87 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S405020SS
Zoro #
G6779475
UPC #
783510193386
Country of Origin
United States

Dimensions

Nominal Width
19.68 in
Nominal Height
15-3/4 in
Nominal Depth
7.87 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#3 Brushed
Mounting
Pendant/Pedestal
Cover Style
Solid
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 4, 4X, 12; CSA File No. 42186; Type 4, 4X, 12; IEC 60529, IP66, IP69K
Features
4X Watertight, corrosion-resistant
IP Rating
IP66
Weight
32.7

Description

Syspend Sanitary Enclosure,Type 4x,15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products