1/4 Turn Latch Electrical Enclosures, 16 in H, 6-3/4 in D, 14 in W, 12, 13, Steel
Mfr # A1614CHFTC
Zoro # G8751242
product price:Â $336.59
/ea
Free Shipping & Returns
Key Features
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
6-3/4 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1614CHFTC
Zoro #
G8751242
UPC #
783510743703
Country of Origin
Mexico
Dimensions
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
6-3/4 in
Body Material Thickness
16 ga
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Powder Coated, Color Gray, Depth 6.75 in, Enclosure Cover Features Plated Latches, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 16 in, Interior Panel 32FR69, IP Rating IP65, Metal Gauge 14/16 ga, Wall Mounting, Series A51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.