1/4 Turn Latch Electrical Enclosures, 16.02 in H, 8.35 in D, 14 in W, 12, 13, 4, 4X, Polyester

  • Mfr # A16148PHC

  • Zoro # G8759064


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
14 in
Nominal Height
16.02 in
Nominal Depth
8.35 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16148PHC
Zoro #
G8759064
UPC #
783510348663
Country of Origin
United States

Dimensions

Nominal Width
14 in
Nominal Height
16.02 in
Nominal Depth
8.35 in
Body Material Thickness
0.13 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Polyester
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Textured Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Series
PCR
Gasket
Polyurethane
Includes
Clamp, Mounting Feet
Standards
cUL Listed Per CSA C22.2 No 94, Enclosure Flammability Evaluated Per UL 508A, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 4, 4X, 12, 13, Type 4, 4X, 12, 13, UL 508A Listed, Window Flammability Evaluated Per UL 508A
Enclosure Cover Features
Quick Release Latch
Interior Panel
32FR85
Features
4X Watertight, corrosion-resistant
Weight
9.9
Compatible Panel Model Number
A16P14AL
Includes Knockouts
Knockouts Not Included
Gasket Material
Polyurethane
Environment - MERCH
Washdown and Corrosion Resistant

Description

Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Non-Glass Filed Polyester, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Smooth Matte, Color Gray, Depth 8.35 in, Enclosure Cover Features Quick Release Latch, Polyurethane Gasket, Height 16.02 in, Includes Clamp, Mounting Feet, Interior Panel 32FR85, IP Rating IP66, Wall Mounting, Series PCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.