1/4 Turn Latch Electrical Enclosures, 20 in H, 10 in D, 24 in W, NEMA 4X, 316 Stainless Steel
- Mfr # CSD202410SS6
- Zoro # G5817167
product price:Â
$
3,275.69
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
20 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSD202410SS6
- Zoro #
- G5817167
- UPC #
- 783510128944
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- 316 Stainless Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Natural
- Finish
- #4 Brushed
- Mounting
- Wall
- Cover Style
- Solid
- Standards
- UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IP66; IEC 60529, IP66; Meets NEMA Type 3RX requirements
- Features
- 4X Watertight, corrosion-resistant
- IP Rating
- IP66
- Weight
- 38
- Latch Quantity
- 1
Dimensions
- Nominal Width
- 24 in
- Nominal Height
- 20 in
- Nominal Depth
- 10 in
Description
Stainless Steel Concept Single,Door Encl
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.