Shop NVENT HOFFMAN

1/4 Turn Latch Electrical Enclosures, 24 in H, 10 in D, 24 in W, 12, 3R, 4, 4X, 304 Stainless Steel

  • Mfr # CSD242410SS
  • Zoro # G8755144

product price: 
$
2,428.88
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSD242410SS
Zoro #
G8755144
UPC #
783510128654
Country of Origin
Mexico
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Brushed
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Gasket
Polyurethane
Includes
Grounding Hardware, Sealing Washer
Metal Gauge
14/16 ga
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Interior Panel
32FK22
Series
CWS
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, UL 508A Listed
Features
4X Watertight, corrosion-resistant
Weight
44.1
Latch Quantity
2
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
CP2424, CP2424G
Gasket Material
Seamless Foam-In-Place
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Wire Color
Silver

Dimensions

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
10 in
Body Material Thickness
16 ga
Panel Height
22.2 in
Overall Height
24 in
Panel Width
22.2 in
Overall Width
24 in
Overall Depth
10 in

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Brushed, Color Silver, Depth 10 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 24 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FK22, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series CWS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products