Shop NVENT HOFFMAN
See all product information
Create Account
1/4 Turn Latch Electrical Enclosures, 24 in H, 12 in D, 24 in W, NEMA 4, 12, Mild Steel
- Mfr # CSD242412W
- Zoro # G6814335
product price:Â
$
1,202.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 4, 12
Enclosure Material
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSD242412W
- Zoro #
- G6814335
- UPC #
- 783510779108
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4, 12
- Enclosure Material
- Mild Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Clear
- Standards
- UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
- IP Rating
- IP66
- Features
- 12 Indoor, dust-resistant
- Weight
- 45.3
- Latch Quantity
- 2
Dimensions
- Nominal Width
- 24 in
- Nominal Height
- 24 in
- Nominal Depth
- 12 in
- Window Size
- 520 x 459 mm / 20.49 x 18.07 in
Description
CONCEPT Window-Door Enclosures,24.00x24
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.