1/4 Turn Latch Electrical Enclosures, 42 in H, 16 in D, 38 in W, 12, 316 Stainless Steel

  • Mfr # CDSC423816SS6R

  • Zoro # G5877297


product price:  $7,874.46
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Nominal Width
38 in
Nominal Height
42 in
Nominal Depth
16 in
NEMA Enclosure Rating
12
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDSC423816SS6R
Zoro #
G5877297
UPC #
783510346065
Country of Origin
United States

Dimensions

Nominal Width
38 in
Nominal Height
42 in
Nominal Depth
16 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
316 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Features
12 Indoor, dust-resistant
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/cUL external mounting requirement.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
125

Description

CONCEPT with Quarter-Turn Latches Discon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products