1/4 Turn Latch Electrical Enclosures, 42 in H, 9-1/4 in D, 36 in W, 1, Steel

  • Mfr # A42N3609

  • Zoro # G8749745


product price:  $1,270.70
/ea
Free Shipping & Returns

Key Features

Nominal Width
36 in
Nominal Height
42 in
Nominal Depth
9-1/4 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A42N3609
Zoro #
G8749745
UPC #
783510345204
Country of Origin
Mexico

Dimensions

Nominal Width
36 in
Nominal Height
42 in
Nominal Depth
9-1/4 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP30
Gasket
Neoprene
Metal Gauge
14 ga
Interior Panel
32FT66
Standards
CSA, File 42184: Type 1, cUL Listed per CSA C22.2 No 40, File No E27567, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Enclosure Cover Features
Slotted Flush Screw
Series
A1L
Features
Collar Studs, Mounting Holes
Weight
105
Environment - MERCH
Indoor
Gasket Material
Neoprene
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A42P36

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 9.25 in, Enclosure Cover Features Slotted Flush Screw, Features Collar Studs, Mounting Holes, Neoprene Gasket, Height 42 in, Interior Panel 32FT66, IP Rating IP30, Metal Gauge 14 ga, Wall Mounting, Series A1L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products