1/4 Turn Latch Electrical Enclosures, 67 in H, 16 in D, 36 in W, 3R, Aluminum

  • Mfr # WF100LP

  • Zoro # G2221339


product price:  $3,997.37
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
36 in
Nominal Height
67 in
Nominal Depth
16 in
NEMA Enclosure Rating
3R
Enclosure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WF100LP
Zoro #
G2221339
UPC #
783510156848
Country of Origin
Mexico

Dimensions

Nominal Width
36 in
Nominal Height
67 in
Nominal Depth
16 in
Cover Material Thickness
0.1 in
Fan Diameter
10 in
Body Material Thickness
11 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Aluminum
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
White
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Includes
Filter, Gasket
Enclosure NEMA Rating
3R
Gasket
Seamless Foam-In-Place
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Standards
cUL Listed per CSA C22.2 No 94, File No. E61997, UL Listed
Interior Panel
32FT73
Metal Gauge
14/16 ga
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Series
A3RD
IP Rating
IP32
Features
3R Weather-resistant, except dust
Weight
178
Thermostat Setpoint - Maximum
140 Degrees F
Operating Voltage
115V AC
Compatible Filter Model Number
WFF2
Compatible Panel Model Number
A60P36
Maximum Airflow
500 cfm
Includes Filter
Filter Included
Horsepower
100 hp
Includes Knockouts
Knockouts Not Included
Gasket Material
Polyester
Thermostat Setpoint - Minimum
70 Degrees F
Number of Fans
1

Description

Metallic Enclosure, 3R NEMA Rating, 32 IP Rating, Material Galvanized Steel, Metal Gauge 14/16, Hinged, Lift-Off Cover Type, Height 67 In., Width 36 In., Depth 16 In., Color Gray, Finish RAL 9003 White Polyester Powder Texturized, Latch Type 1/4 Turn with Screw Driver Slot, Hinge Design Butt Hinges, Gasket Seamless Foam-In-Place, Series A3RD, Mounting Wall, Includes (2) 10 In. Fans with Finger Guard, No Knockouts, Standards NEMA/UL,CSA,IEC,cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.