
3 Point Latch Electrical Enclosures, 48 in H, 12 in D, 48 in W, NEMA 4, 12, Steel
Mfr # CTD484812
Zoro # G6830313
product price:Â $2,461.86
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Nominal Width
48 in
Nominal Height
48 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 4, 12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTD484812
Zoro #
G6830313
UPC #
783510294519
Country of Origin
United States
Dimensions
Nominal Width
48 in
Nominal Height
48 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4, 12
Enclosure Material
Steel
Closure Method
3 Point Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 12; IP 55; IEC 60529, IP55
Features
12 Indoor, dust-resistant
IP Rating
IP55
Weight
165
Description
CONCEPT Two-Door Enclosures,48.00x48.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.