3 Point Latch with keyed Handle Electrical Enclosures, 24 in H, 8 in D, 42 in W, 12, 13, Steel

  • Mfr # A244208WFLP

  • Zoro # G8749273


product price:  $1,456.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A244208WFLP
Zoro #
G8749273
UPC #
783510271206
Country of Origin
United States

Dimensions

Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
8 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
3 Point Latch with keyed Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Interior Panel
32FT63
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
12, 13
Features
Mounting Holes
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Metal Gauge
14/16 ga
Enclosure Cover Features
Latch with 3 Internal Locking Points
Gasket
Neoprene
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, NEMA/EEMAC CSA, File No 42186, IEC 60529, UL 508A Listed
Series
A12
IP Rating
IP55
Gasket Material
Neoprene
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A42P24, A42P24G

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 42 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish Powder Coated, Color Gray, Depth 8 in, Enclosure Cover Features Latch with 3 Internal Locking Points, Features Mounting Holes, Neoprene Gasket, Height 24 in, Interior Panel 32FT63, IP Rating IP55, Metal Gauge 14/16 ga, Wall Mounting, Series A12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products