3 Point Latch with keyed Handle Electrical Enclosures, 72.06 in H, 16.06 in D, 60 in W, 12, Steel

  • Mfr # A726016ULPG

  • Zoro # G2221591


product price:  $4,114.74
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
60 in
Nominal Height
72.06 in
Nominal Depth
16.06 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A726016ULPG
Zoro #
G2221591
UPC #
783510384395
Country of Origin
Mexico

Dimensions

Nominal Width
60 in
Nominal Height
72.06 in
Nominal Depth
16.06 in
Body Material Thickness
12 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with keyed Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Cover Style
Solid
IP Rating
IP55
Enclosure NEMA Rating
12
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Enclosure Cover Features
Latch with 3 Internal Locking Points
Metal Gauge
10/12/15 ga
Gasket
Neoprene
Series
A12L
Features
Lifting Eyes
Interior Panel
32FR60
Material of Enclosure
Carbon Steel
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, NEMA/EEMAC CSA, File No 42186, IEC 60529, UL 508A Listed
Weight
529
Includes Knockouts
Knockouts Not Included
Gasket Material
Neoprene
Compatible Panel Model Number
A72P60, A72P60G
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 60 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish Powder Coated, Color Gray, Depth 16.06 in, Enclosure Cover Features Latch with 3 Internal Locking Points, Features Lifting Eyes, Neoprene Gasket, Height 72.06 in, Interior Panel 32FR60, IP Rating IP55, Metal Gauge 10/12/15 ga, Floor Mounting, Series A12L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products