3 Point Latch with Padlock Handle Electrical Enclosures, 36 in H, 12 in D, 30 in W, 12, 3R, 4, 4X

  • Mfr # A36H3012SSLP3PT

  • Zoro # G8751102


product price: $4,281.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A36H3012SSLP3PT
Zoro #
G8751102
UPC #
783510143176
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
12 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Series
A4SW3
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, UL 508A Listed
Gasket
Polyurethane
Interior Panel
32FT57
Features
Data Pocket
Metal Gauge
14 ga
IP Rating
IP66
Enclosure Cover Features
Hasp and Staple for Padlocking
Weight
95
Data Pocket
Large
Compatible Panel Model Number
A36P30G
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Foam-In-Place

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Handle, Finish Brushed, Color Silver, Depth 12 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features Data Pocket, Polyurethane Gasket, Height 36 in, Interior Panel 32FT57, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series A4SW3, Standards cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, UL 508A Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.