Shop NVENT HOFFMAN
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 18 in D, 27 in W, 1, Steel
- Mfr # A60XN2718FSLP
- Zoro # G5823284
product price:Â
$
2,273.68
/ea
Key Features
Nominal Width
27 in
Nominal Height
60 in
Nominal Depth
18 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A60XN2718FSLP
- Zoro #
- G5823284
- UPC #
- 783510138882
- Country of Origin
- Mexico
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 1
- Enclosure Material
- Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Flush
- Metallic / Non-Metallic
- Metallic
- Color
- Light Gray
- Finish
- Polyester Powder
- Mounting
- Freestanding
- Cover Style
- Solid
- IP Rating
- IP30
- Features
- 1 Indoor, electrical protection
- Standards
- UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 14; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30
- Weight
- 202.3
- Use Rack Angle
- ARA6019THG
Dimensions
- Nominal Width
- 27 in
- Nominal Height
- 60 in
- Nominal Depth
- 18 in
Description
Free-Stand Disconnect Enclosure,Type 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.