3 Point Latch with Padlock Handle Electrical Enclosures, 60.13 in H, 12.12 in D, 49-3/4 in W, 12

  • Mfr # A60X4912LPFTC

  • Zoro # G2221549


product price:  $4,961.55
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
49-3/4 in
Nominal Height
60.13 in
Nominal Depth
12.12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A60X4912LPFTC
Zoro #
G2221549
UPC #
783510205690
Country of Origin
Mexico

Dimensions

Nominal Width
49-3/4 in
Nominal Height
60.13 in
Nominal Depth
12.12 in
Body Material Thickness
11 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Cover Style
Solid
Metal Gauge
12 ga
Solid / Clear Cover
Solid
Interior Panel
32FR56
Includes
Door Hardware
Standards
CSA File No 42186: Type 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, UL 508A Listed
Material of Enclosure
Carbon Steel
Enclosure Cover Type
Hinged
Enclosure Cover Features
Heavy Duty Handle with 3 Internal Locking Points
IP Rating
IP55
Series
A21
Enclosure NEMA Rating
12
Gasket
Neoprene
Features
12 Indoor, dust-resistant
Weight
502
Gasket Material
Neoprene
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A60P48, A60P48G
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 50 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Handle, Finish Powder Coated, Color Gray, Depth 12.12 in, Enclosure Cover Features Heavy Duty Handle with 3 Internal Locking Points, Neoprene Gasket, Height 60.13 in, Includes Door Hardware, Interior Panel 32FR56, IP Rating IP55, Metal Gauge 12 ga, Floor Mounting, Series A21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.