
3 Point Latch with Padlock Handle Electrical Enclosures, 72.12 in H, 18.12 in D, 100-3/4 in W, 12
Mfr # A72XM3EQ18FTCLP
Zoro # G5821105
product price: $10,092.85
/eaKey Features
Nominal Width
100-3/4 in
Nominal Height
72.12 in
Nominal Depth
18.12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A72XM3EQ18FTCLP
Zoro #
G5821105
UPC #
783510136055
Country of Origin
Mexico
Dimensions
Nominal Width
100-3/4 in
Nominal Height
72.12 in
Nominal Depth
18.12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Freestanding
Cover Style
Solid
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
IP Rating
IP55
Features
12 Indoor, dust-resistant
Weight
1067
With or Without Panel
Without
Description
Heavy Duty,Free Stand,Disconnect Enclosu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.