3 Point Latch with Padlock Handle Electrical Enclosures, 72.13 in H, 18.12 in D, 73-3/4 in W, 12

  • Mfr # A72X7318LPFTC

  • Zoro # G2221521


product price:  $7,409.83
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
73-3/4 in
Nominal Height
72.13 in
Nominal Depth
18.12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72X7318LPFTC
Zoro #
G2221521
UPC #
783510206390
Country of Origin
Mexico

Dimensions

Nominal Width
73-3/4 in
Nominal Height
72.13 in
Nominal Depth
18.12 in
Body Material Thickness
11 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Cover Style
Solid
Interior Panel
Mfr. No. A72P72
Includes
Door Hardware
Gasket
Neoprene
Solid / Clear Cover
Solid
IP Rating
IP55
Enclosure NEMA Rating
12
Metal Gauge
12 ga
Enclosure Cover Features
Heavy Duty Handle with 3 Internal Locking Points
Series
A21
Enclosure Cover Type
Hinged
Material of Enclosure
Carbon Steel
Standards
CSA File No 42186: Type 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, UL 508A Listed
Features
12 Indoor, dust-resistant
Compatible Panel Model Number
A72P72, A72P72G
Environment - MERCH
Dust Tight
Gasket Material
Neoprene
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 74 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Handle, Finish Powder Coated, Color Gray, Depth 18.12 in, Enclosure Cover Features Heavy Duty Handle with 3 Internal Locking Points, Neoprene Gasket, Height 72.13 in, Includes Door Hardware, Interior Panel Mfr. No. A72P72, IP Rating IP55, Metal Gauge 12 ga, Floor Mounting, Series A21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.