
3 Point Latch with Padlock Handle Electrical Enclosures, 84 in H, 24 in D, 37 in W, NEMA 1
Mfr # A84XN3724FSLP
Zoro # G5823327
product price:Â $3,773.30
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
37 in
Nominal Height
84 in
Nominal Depth
24 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A84XN3724FSLP
Zoro #
G5823327
UPC #
783510138974
Country of Origin
Mexico
Dimensions
Nominal Width
37 in
Nominal Height
84 in
Nominal Depth
24 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Mild Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Flush
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
IP Rating
IP30
Features
1 Indoor, electrical protection
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 14; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30
Weight
410
Use Rack Angle
ARA8419THG
Description
Free-Stand Disconnect Enclosure,Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.