Shop NVENT HOFFMAN
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Point Latch with Padlocking Electrical Enclosures, 42 in H, 10 in D, 108-1/2 in W, 12, Steel
- Mfr # A42X4E10810
- Zoro # G5817027
product price:Â
$
5,187.56
/ea
Key Features
Nominal Width
108-1/2 in
Nominal Height
42 in
Nominal Depth
10 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A42X4E10810
- Zoro #
- G5817027
- UPC #
- 783510127985
- Country of Origin
- Mexico
Dimensions
- Nominal Width
- 108-1/2 in
- Nominal Height
- 42 in
- Nominal Depth
- 10 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 12
- Enclosure Material
- Steel
- Closure Method
- 3 Point Latch with Padlocking
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- Standards
- UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
- Features
- 12 Indoor, dust-resistant
- IP Rating
- IP55
- Weight
- 667
- Lifting Eyes
- 4
Description
Low-Profile,One-To-Five,Door Disconnec
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.