316L Stainless Steel Hinged Enclosure, 36 x 24 x 8 in
- Mfr # EXE36248SS61
- Zoro # G6781654
product price:Â
$
6,666.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3624G
Depth
8 in
Size
36 x 24 x 8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXE36248SS61
- Zoro #
- G6781654
- UPC #
- 783510214937
- Country of Origin
- Mexico
Dimensions
- Depth
- 8 in
- Size
- 36 x 24 x 8 in
- Height
- 36 in
- Width
- 24 in
- Thickness
- 16 ga / 1.4 mm
Details
- Item
- Zonex Atex and Lecex-Certified,Type 4x
- Material
- Stainless Steel 316L
- Finish
- Brushed #4
- For Use With
- For Use With Mfr. Model Number CP3624G
- NEMA Enclosure Type
- 4X, 12
- Gauge
- 16 ga
- Color
- Unpainted
- Features
- Watertight, Corrosion-Resistant
- Standards
- Weight
- 62 lb
- Series
- Zonex
- Optional Panel
- CP3624G
- Protection Rating
- NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
- Latch Quantity
- 2
Description
Zonex Atex and Lecex-Certified,Type 4x
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.