Zoro Homepage

4"FAN W/PLUG & BLOCKING PLATES, 115 VAC, 100 CFM, LARGE FITS

  • Mfr # EWMF2

  • Zoro # G3185297


product price: $302.99
/ea
Sold in multiples of 25 for $7,574.75
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits Cabinet Fits all 25, 30 or 36 in
Color
Black
Weight
3.70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMF2
Zoro #
G3185297
UPC #
783510179083
Country of Origin
Unknown

Dimensions

Thickness
0.1 in / 2.5 mm

Details

Material
Aluminum
Finish
Powder Coated
For Use With
Fits Cabinet Fits all 25, 30 or 36 in
Color
Black
Weight
3.70 lb
Series
AccessPlus
Fits Cabinet
Fits all C = 25.00, 30.00 or 36.00 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.