Zoro Homepage

8 H x 121 W x 5.38 D

  • Mfr # VHL15160

  • Zoro # G6825876


product price: $2,999.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Material
Polycarbonate
Finish
Smooth Matte
Height
8
Width
121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHL15160
Zoro #
G6825876
UPC #
783510269654
Country of Origin
United States

Dimensions

Height
8
Width
121
Depth
5.38
Width (In.)
4.75
Length
12.40 inch

Details

Item
Vortex A/C Enclosure Coolers,Hazardous
Color
Light Gray
Material
Polycarbonate
Finish
Smooth Matte
Weight
7.9

Description

Vortex A/C Enclosure Coolers,Hazardous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.