Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Cover, Fits 600mm PC, Lt Gray, St

  • Mfr # PCS6

  • Zoro # G5863193


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 mm PC in
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS6
Zoro #
G5863193
UPC #
783510985301
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.5 mm

Details

Item
Access Cover,Fits 600mm PC,Lt Gray,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 mm PC in
Color
Light Gray
Gauge
16 ga
Weight
7.34 lb
Series
ProLine
Fits
600

Description

Access Cover,Fits 600mm PC,Lt Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.