Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Cover, fits 600mm PC, SS Type 304

  • Mfr # PCSA6SS

  • Zoro # G6840174


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 600 mm PC in
Color
Unpainted
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSA6SS
Zoro #
G6840174
UPC #
783510321390
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.5 mm

Details

Item
Access Cover,fits 600mm PC,SS Type 304
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 600 mm PC in
Color
Unpainted
Gauge
16 ga
Series
ProLine
Weight
7.08 lb
Fits
600

Description

Access Cover,fits 600mm PC,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.