Zoro Homepage

ACCESS PLUS II TYPE 1 CABINET, WALL-MOUNT, 12U, WINDOW DOOR

  • Mfr # EWMW242418

  • Zoro # G0985355


product price: $1,391.99
/ea
Free Shipping & Returns

Key Features

Load Rating
250 lbs.
Rack Units
12
Height
23.6 in
Width
23.62 in
Depth
18.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMW242418
Zoro #
G0985355
UPC #
783510178536
Country of Origin
Unknown

Dimensions

Height
23.6 in
Width
23.62 in
Depth
18.2 in
Length
25.00 inch
Thickness (T) (millimetre)
1.9
Depth (D) (inch)
18.2
Width (W) (inch)
23.62
Height (H) (millimetre)
599
Depth (D) (millimetre)
462
Width (W) (millimetre)
600
Thickness (T) (gauge)
14
Height (H) (inch)
23.6
Thickness
14 ga / 1.9 mm
Overall Depth
GREATER THAN 1' TO 2'
Overall Height
GREATER THAN 1' TO 2'
Overall Width
GREATER THAN 1' TO 2'
Mounting Width
19"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.