Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACCESSPLUS Double-Hinge, Type 1, 16.75x24.41x25.10, Black, Steel

  • Mfr # EWMW162425

  • Zoro # G6828466


product price: $1,235.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR16T or EWMR16S
Depth
25.1 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMW162425
Zoro #
G6828466
UPC #
783510285937
Country of Origin
United States

Dimensions

Depth
25.1 in
Height
16-3/4 in
Width
24.41 in
Size
16-3/4 in x 24.41 in x 25.1 in
Thickness
14 ga / 1.9 mm

Details

Item
ACCESSPLUS Double-Hinge,Type 1,16.75x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR16T or EWMR16S
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
1
Color
Black
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Rack Units
8
Weight
120 lb
Series
AccessPlus
Protection Rating
NEMA Type 1; IP20
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR16T or EWMR16S

Description

ACCESSPLUS Double-Hinge,Type 1,16.75x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.