
Accessplus Double-Hinge, Type 1, 24.00x2
Mfr # EWMS242425
Zoro # G5845867
product price: $1,090.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR24T or EWMR24S
NEMA Enclosure Type
1
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWMS242425
Zoro #
G5845867
UPC #
783510178765
Country of Origin
United States
Dimensions
Depth
25.09 in
Width
23.62 in
Height
23.62 in
Size
23.62 in x 23.62 in x 25.09 in
Thickness
14 ga / 1.9 mm
Details
Item
Accessplus Double-Hinge,Type 1,24.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR24T or EWMR24S
NEMA Enclosure Type
1
Color
Black
Gauge
14 ga
Application
Indoor
Load Rating
250 lbs.
Rack Units
12
Load Capacity
250 lb
Weight
95 lb
Series
AccessPlus
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR24T or EWMR24S
Protection Rating
NEMA Type 1; IP20
Description
Accessplus Double-Hinge,Type 1,24.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.