Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessplus Double-Hinge, Type 1, 24.00x2

  • Mfr # EWMW242825

  • Zoro # G5846007


product price: $1,342.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR24T or EWMR24S, EWMC24
Depth
25.09 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMW242825
Zoro #
G5846007
UPC #
783510178680
Country of Origin
United States

Dimensions

Depth
25.09 in
Width
27.56 in
Height
23.62 in
Size
23.62 in x 27.56 in x 25.09 in
Thickness
14 ga / 1.9 mm

Details

Item
Accessplus Double-Hinge,Type 1,24.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR24T or EWMR24S, EWMC24
NEMA Enclosure Type
1
Gauge
14 ga
Color
Black
Application
Indoor
Rack Units
12
Load Capacity
250 lb
Load Rating
250 lbs.
Series
AccessPlus
Weight
113 lb
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Vertical Cable Manager Accessory
EWMC24
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR24T or EWMR24S
Protection Rating
NEMA Type 1; IP20

Description

Accessplus Double-Hinge,Type 1,24.00x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.