Zoro Homepage

Accessplus Double-Hinge, Type 1, 24.00x2

  • Mfr # EWMWG242418

  • Zoro # G5845876


product price: $1,350.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR24T or EWMR24S
Height
23.62 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMWG242418
Zoro #
G5845876
UPC #
783510178819
Country of Origin
United States

Dimensions

Height
23.62 in
Size
23.62 in x 23.62 in x 18.2 in
Depth
18.2 in
Width
23.62 in
Thickness
14 ga / 1.9 mm

Details

Item
Accessplus Double-Hinge,Type 1,24.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR24T or EWMR24S
NEMA Enclosure Type
1
Gauge
14 ga
Color
Black
Application
Indoor
Rack Units
12
Load Rating
250 lbs.
Load Capacity
250 lb
Weight
83 lb
Series
AccessPlus
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR24T or EWMR24S
Protection Rating
NEMA Type 1; IP20

Description

Accessplus Double-Hinge,Type 1,24.00x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.