
Accessplus Double-Hinge, Type 1, 24.00x2
Mfr # EWMWG242425
Zoro # G5845937
product price: $1,409.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR24T or EWMR24S
Application
Indoor
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWMWG242425
Zoro #
G5845937
UPC #
783510178840
Country of Origin
United States
Dimensions
Height
23.62 in
Size
23.62 in x 23.62 in x 25.09 in
Width
23.62 in
Depth
25.09 in
Thickness
14 ga / 1.9 mm
Details
Item
Accessplus Double-Hinge,Type 1,24.00x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number EWMR24T or EWMR24S
Application
Indoor
Color
Black
NEMA Enclosure Type
1
Gauge
14 ga
Load Capacity
250 lb
Rack Units
12
Load Rating
250 lbs.
Weight
1 lb
Series
AccessPlus
Standards
UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE)
Protection Rating
NEMA Type 1; IP20
Additional Rack Angle, S=Square Hole T=Tapped Hole
EWMR24T or EWMR24S
Description
Accessplus Double-Hinge,Type 1,24.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.